
- Quick Connect Air Brake Fitting
- Quick Connect Bulkhead Union
- Straight Fitting Angle
- 5/8 in Male Pipe Size
- 2.42 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Motors misapplied in hazardous environments can cause a fire or explosion, resulting in destruction of property, serious injury or death
- Only the end user or a qualified underwriter is to identify and select the proper class, group, division and temperature code motor to meet the requirements of each installation
- Service center personnel can advise what listings and approvals motors carry, but cannot evaluate nor recommend what motors may be suitable for use in hazardous environments
End Size | 5/8 Tube |
Male Pipe Size | 5/8 in |
Fitting Description | Quick Connect Bulkhead Union |
Material | Brass |
End Type 2 | NPTF |
Max. P | 1 in |
Finish | Brass |
End Types | Tubing & NPT |
Fitting Angle | Straight |
No. of Ends | 2 |
Overall Length | 2.42 in |
End Type 1 | Push to Connect |
Hex Size | 1 in |
Tube Outside Diameter | 5/8 in |
End Gender 2 | Male |
Hex C1 | 1 1/4 in |
Dash Size | 10 |
Series | 1874 Series |
Weight | 0.36 LB |
