
- Quick Connect Air Brake Fitting
- Female Bulkhead Union
- Straight Fitting Angle
- 1.97 in Overall Length
- Brass Material
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Not recommended for steel tubing
No. of Ends | 2 |
Fitting Description | Female Bulkhead Union |
Hex Size | 1 in |
Overall Length | 1.97 in |
Finish | Brass |
Hex C1 | 1 1/4 in |
End Types | Tubing & NPT |
Tube Outside Diameter | 1/2 in |
Series | 1873 Series |
Fitting Angle | Straight |
End Size | 1/2 NPT(f), 1/2 Tube |
Female Pipe Size | 1/2 in |
Material | Brass |
Weight | 0.32 LB |
