
- Quick Connect Air Brake Fitting
- Female Bulkhead Union
- Straight Fitting Angle
- 1.59 in Overall Length
- Brass Material
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Ideal for use with filters and lubricators
- Suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact blow or temperatures outside of the rated range
- Some chemicals can cause damage
- Polycarbonate bowls should not be exposed to chlorinated hydro-carbons, ketones, esters and certain alcohols
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
Fitting Angle | Straight |
No. of Ends | 2 |
Finish | Brass |
Fitting Description | Female Bulkhead Union |
Series | 1873 Series |
Hex Size | 7/8 in |
Hex C1 | 15/16 in |
End Size | 3/8 NPT(f), 3/8 Tube |
Material | Brass |
Female Pipe Size | 3/8 in |
End Types | Tubing & NPT |
Overall Length | 1.59 in |
Tube Outside Diameter | 3/8 in |
Weight | 0.16 LB |
