
- Quick Connect Air Brake Fitting
- Swivel Male Branch Tee
- Tee, Swivel Fitting Angle
- 1.21 in Overall Length
- Brass Material
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Not recommended for steel tubing
M | 1.21 in |
End Size | 1/2 NPT(m), 1/2 Tube |
Male Pipe Size | 1/2 in |
End Types | Tubing & NPT |
Series | 1872 Series |
Hex Size | 7/8 in |
Fitting Angle | Tee, Swivel |
Finish | Brass |
Tube Outside Diameter | 1/2 in |
Overall Length | 1.21 in |
Fitting Description | Swivel Male Branch Tee |
Material | Brass |
N | 1.42 in |
No. of Ends | 3 |
M1 | 1.19 in |
Weight | 0.386 LB |
