
- Quick Connect Air Brake Fitting
- Swivel Male Branch Tee
- Tee, Swivel Fitting Angle
- 1/2 in Male Pipe Size
- 1.23 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Not recommended for steel tubing
Material | Brass |
End Type 3 | NPTF |
Overall Length | 1.23 in |
Fitting Angle | Tee, Swivel |
M1 | 1.23 in |
No. of Ends | 3 |
End Types | Tubing & NPT |
End Size | 1/4 in |
Tube Outside Diameter | 1/2 in |
Hex Size | 9/16 in |
Dash Size | 8 |
N | 1.21 in |
M | 1.23 in |
Series | 1872 Series |
Fitting Description | Swivel Male Branch Tee |
End Type 1 | Push to Connect |
Finish | Brass |
End Type 2 | NPTF |
Male Pipe Size | 1/2 in |
Weight | 0.28 LB |
