
- Quick Connect Air Brake Fitting
- Male Branch Tee
- Tee Fitting Angle
- 1/2 in Male Pipe Size
- 2.48 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
End Size | 1/4 in |
Overall Length | 2.48 in |
Fitting Angle | Tee |
End Type 2 | NPTF |
No. of Ends | 3 |
Tube Outside Diameter | 1/2 in |
M1 | 1.24 in |
End Types | Tubing & NPT |
End Type 1 | Push to Connect |
Series | 1872 Series |
Male Pipe Size | 1/2 in |
Material | Brass |
Dash Size | 8 |
End Type 3 | NPTF |
M | 1.24 in |
Finish | Brass |
N | 0.99 in |
Fitting Description | Male Branch Tee |
Weight | 0.252 LB |
