
- Quick Connect Air Brake Fitting
- Male Branch Tee
- Tee Fitting Angle
- 1/4 in Male Pipe Size
- 1.86 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Buna-N is not recommended for use with CIP Sanitizing Agent OXONIA – use EPDM or silicone
Overall Length | 1.86 in |
No. of Ends | 3 |
End Size | 1/4 in |
End Type 3 | NPTF |
M | 0.93 in |
End Type 1 | Push to Connect |
End Types | Tubing & NPT |
Series | 1872 Series |
End Type 2 | NPTF |
Fitting Angle | Tee |
M1 | 0.93 in |
Male Pipe Size | 1/4 in |
Material | Brass |
Tube Outside Diameter | 1/4 in |
Fitting Description | Male Branch Tee |
N | 0.83 in |
Dash Size | 4 |
Finish | Brass |
Weight | 0.102 LB |
