
- Quick Connect Air Brake Fitting
- Swivel Male Branch Tee
- Tee, Swivel Fitting Angle
- 1/8 in Male Pipe Size
- 0.93 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
Fitting Description | Swivel Male Branch Tee |
End Type 3 | NPTF |
Hex Size | 7/16 in |
Male Pipe Size | 1/8 in |
No. of Ends | 3 |
Tube Outside Diameter | 1/4 in |
Fitting Angle | Tee, Swivel |
M | 0.93 in |
End Types | Tubing & NPT |
M1 | 0.93 in |
Finish | Brass |
Series | 1872 Series |
End Size | 1/8 NPT(m), 1/4 Tube(f) |
N | 0.83 in |
Material | Brass |
End Type 1 | Push to Connect |
End Type 2 | NPTF |
Dash Size | 4 |
Overall Length | 0.93 in |
Weight | 0.11 LB |
