
- Quick Connect Air Brake Fitting
- Male Branch Tee
- Tee Fitting Angle
- 3/16 in Male Pipe Size
- 1.49 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Safe use by or on latex sensitive individuals has not been established
M1 | 0.74 in |
End Type 1 | Push to Connect |
End Type 3 | NPTF |
Male Pipe Size | 3/16 in |
M | 0.75 in |
Finish | Brass |
End Size | 1/8 in |
Material | Brass |
Series | 1872 Series |
No. of Ends | 3 |
End Type 2 | NPTF |
Fitting Description | Male Branch Tee |
Tube Outside Diameter | 3/16 in |
Fitting Angle | Tee |
Overall Length | 1.49 in |
Dash Size | 3 |
N | 0.64 in |
End Types | Tubing & NPT |
Weight | 6.666 LB |
