
- Quick Connect Air Brake Fitting
- Male Run Tee
- Tee Fitting Angle
- 1/2 in Male Pipe Size
- 2.43 in Overall Length
applications
- Compressed air
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
- PT240 polyethylene tubing
- PT230 and PT160 nylon tubing
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Reusable fittings
End Size | 1/4 in |
Series | 1871 Series |
Body Material | Nickel-Plated Brass |
Male Pipe Size | 1/2 in |
End Type 2 | NPTF |
Overall Length | 2.43 in |
End Type 1 | Push to Connect |
Finish | Brass |
Fitting Description | Male Run Tee |
Material | Brass |
Fitting Angle | Tee |
End Type 3 | NPTF |
Dash Size | 8 |
Origin | Nickel Plated Brass Push to Connect Fittings |
Weight | 0.314 LB |
