
- Quick Connect Air Brake Fitting
- Swivel Male Run Tee
- Tee, Swivel Fitting Angle
- 3/8 in Male Pipe Size
- 2.35 in Overall Length
applications
- Compressed air
- Pneumatic instrumentation circuits
- Lubricant
- Cooling lines
- PT240 polyethylene tubing
- PT230 and PT160 nylon tubing
features
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Easy to assemble
- Reusable fittings
Overall Length | 2.35 in |
Tube Outside Diameter | 3/8 in |
Origin | Nickel Plated Brass Push to Connect Fittings |
Finish | Brass |
End Type 3 | NPTF |
Dash Size | 6 |
End Type 1 | Push to Connect |
Material | Brass |
End Type 2 | NPTF |
Fitting Description | Swivel Male Run Tee |
Fitting Angle | Tee, Swivel |
Male Pipe Size | 3/8 in |
Body Material | Nickel-Plated Brass |
Series | 1871 Series |
Weight | 0.23 LB |
