
- Quick Connect Air Brake Fitting
- Male Run Tee
- Tee Fitting Angle
- 3/8 in Male Pipe Size
- 2.1 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Not recommended for steel tubing
Material | Brass |
Max. P | 0.98 in |
End Type 3 | NPTF |
End Types | Tubing & NPT |
No. of Ends | 3 |
M | 1.14 in |
End Size | 1/4 in |
End Type 2 | NPTF |
Dash Size | 6 |
Series | 1871 Series |
M1 | 1.07 in |
Fitting Angle | Tee |
Male Pipe Size | 3/8 in |
Overall Length | 2.1 in |
Tube Outside Diameter | 3/8X1/4 in |
Finish | Brass |
Fitting Description | Male Run Tee |
End Type 1 | Push to Connect |
Weight | 0.194 LB |
