
- Quick Connect Air Brake Fitting
- Male Run Tee
- Tee Fitting Angle
- 1/4 in Male Pipe Size
- 2.05 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
End Type 3 | NPTF |
Dash Size | 6 |
Series | 1871 Series |
No. of Ends | 3 |
Fitting Description | Male Run Tee |
Max. P | 0.92 in |
M | 1.15 in |
Material | Brass |
End Type 1 | Push to Connect |
End Types | Tubing & NPT |
Male Pipe Size | 1/4 in |
End Type 2 | NPTF |
Finish | Brass |
Overall Length | 2.05 in |
M1 | 1.15 in |
End Size | 1/4 NPT(m), 3/8 Tube |
Tube Outside Diameter | 3/8 in |
Fitting Angle | Tee |
Weight | 0.186 LB |
