
- Quick Connect Air Brake Fitting
- Male Run Tee
- Tee Fitting Angle
- 1/4 in Male Pipe Size
- 1.61 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Pressure ratings may vary when valve is used with DC voltage supply
Male Pipe Size | 1/4 in |
Fitting Angle | Tee |
Series | 1871 Series |
End Types | Tubing & NPT |
Fitting Description | Male Run Tee |
No. of Ends | 3 |
Dash Size | 4 |
M1 | 0.93 in |
End Type 1 | Push to Connect |
Max. P | 0.64 in |
M | 0.93 in |
Material | Brass |
Finish | Brass |
End Size | 1/8 in |
Tube Outside Diameter | 1/4 in |
End Type 2 | NPTF |
Overall Length | 1.61 in |
End Type 3 | NPTF |
Weight | 0.085 LB |
