
- Quick Connect Air Brake Fitting
- 90° Female Elbow
- 90° Fitting Angle
- 1.07 in Overall Length
- Brass Material
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Use of nonlubricated gaseous media will substantially limit valve life
- Pressure ratings may vary when valve is used with DC voltage supply
Overall Length | 1.07 in |
End Type 1 | NPTF |
Dash Size | 8 |
Fitting Description | 90° Female Elbow |
Series | 1870 Series |
Material | Brass |
End Types | Tubing & NPT |
Tube Outside Diameter | 1/2 in |
End Gender 1 | Female |
N | 1.07 in |
Finish | Brass |
Female Pipe Size | 1/2 in |
M | 1.33 in |
No. of Ends | 2 |
End Size | 1/2 NPT(f), 1/2 Tube |
Thread Size | 1/2-14 |
Fitting Angle | 90° |
Weight | 0.3 LB |
