
- Quick Connect Air Brake Fitting
- 90° Male Swivel Elbow
- 90°, Swivel Fitting Angle
- 1/4 in Male Pipe Size
- 1.08 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Not recommended for use with bolted clamps
Series | 1869 Series |
Hex Size | 9/16 in |
Dash Size | 8 |
End Size | 1/4 NPT(m), 1/2 Tube |
Male Pipe Size | 1/4 in |
Tube Outside Diameter | 1/2 in |
N | 1.22 in |
No. of Ends | 2 |
M | 1.09 in |
End Gender 2 | Male |
Overall Length | 1.08 in |
End Type 1 | Push to Connect |
Fitting Angle | 90°, Swivel |
End Type 2 | NPTF |
Material | Brass |
End Types | Tubing & NPT |
Fitting Description | 90° Male Swivel Elbow |
Temperature Range [Max] | 200 °F |
Temperature Range [Min] | -40 °F |
Weight | 0.212 LB |
