
- Quick Connect Air Brake Fitting
- 90° Male Elbow
- 90° Fitting Angle
- 1/2 in Male Pipe Size
- 1.07 in Overall Length
applications
- SAE J844 type A and B
- NT100 nylon tubing
- Air brake systems
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Mixing grid coupling components from different manufacturers may cause premature failure and possible personal injury or property damage from flying debris
End Type 1 | Push to Connect |
N | 1.02 in |
Series | 1869 Series |
Tube Outside Diameter | 3/8 in |
End Type 2 | NPTF |
Overall Length | 1.07 in |
End Types | Tubing & NPT |
End Gender 2 | Male |
End Size | 3/8 Tube, 1/2 NPT(m) |
Material | Brass |
Dash Size | 6 |
Fitting Description | 90° Male Elbow |
Temperature Range [Max] | 200 °F |
Temperature Range [Min] | -40 °F |
Fitting Angle | 90° |
No. of Ends | 2 |
M | 1.21 in |
Male Pipe Size | 1/2 in |
Weight | 0.264 LB |
EAN or UPC | 757522540414 |
