
- Quick Connect Air Brake Fitting
- 90° Male Swivel Elbow
- 90°, Swivel Fitting Angle
- 3/8 in Male Pipe Size
- 1.12 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Too little tension in a drive allows belt slippage or chain vibration, resulting in loss of power and additional wear
- Sprocket idlers should be used on the outside of chain drives and with at least three teeth engaged in the chain
Tube Outside Diameter | 3/8 in |
Male Pipe Size | 3/8 in |
No. of Ends | 2 |
Fitting Description | 90° Male Swivel Elbow |
End Size | 3/8 NPT(m), 3/8 Tube |
End Types | Tubing & NPT |
Fitting Angle | 90°, Swivel |
Overall Length | 1.12 in |
Hex Size | 11/16 in |
Dash Size | 6 |
Series | 1869 Series |
End Gender 2 | Male |
Temperature Range [Min] | -40 °F |
Material | Brass |
M | 1.12 in |
N | 1.19 in |
Temperature Range [Max] | 200 °F |
End Type 2 | NPTF |
End Type 1 | Push to Connect |
Weight | 0.193 LB |
EAN or UPC | 725975625538 |
