
- Quick Connect Air Brake Fitting
- 90° Male Elbow
- 90° Fitting Angle
- 1/4 in Male Pipe Size
- 0.81 in Overall Length
applications
- Air brakes systems using SAE J844 Type A and B tubing
features
- Vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Vacuum to 150 psi
- Easy, fast assembly, one-piece fitting
- Manufactured from extruded brass, providing superior strength and ductility
- Meets D.O.T. FMVSS 571.106 and SAE J1131 air brake system performance requirements
compliances
- UL® listed for fuel equipment, refrigeration and gas
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
Tube O.D. | 1/4 in |
Temperature Range [Min] | -40 °F |
Dash Size | 4 |
Material | CA360 Brass |
N | 0.82 in |
No. of Ends | 2 |
Series | 1869 Series |
End Gender 2 | Male |
Temperature Range [Max] | 200 °F |
Fitting Angle | 90° |
Fitting Description | 90° Male Elbow |
Inner Dia. [Nom] | 0.3100 in |
End Type 2 | NPTF |
Male Pipe Size | 1/4 in |
Tube Outside Diameter | 1/4 in |
End Type 1 | Push to Connect |
Overall Length | 0.810 in |
End Size | 1/4 NPT(m), 1/4 Tube(f) |
M | 0.92 in |
End Types | Tubing & NPT |
Weight | 0.071 LB |
EAN or UPC | 757522540339 |
