
- Quick Connect Air Brake Fitting
- 90° Male Elbow
- 90° Fitting Angle
- 1/8 in Male Pipe Size
- 0.89 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Overall Length | 0.89 in |
Male Pipe Size | 1/8 in |
M | 0.89 in |
Series | 1869 Series |
Material | Brass |
No. of Ends | 2 |
Hex Size | 7/16 in |
N | 0.88 in |
Temperature Range [Max] | 200 °F |
Fitting Description | 90° Male Elbow |
Temperature Range [Min] | -40 °F |
Tube Outside Diameter | 1/4 in |
End Type 2 | NPTF |
Fitting Angle | 90° |
End Size | 1/8 NPT(m), 1/4 Tube(f) |
End Types | Tubing & NPT |
End Type 1 | Push to Connect |
End Gender 2 | Male |
Dash Size | 4 |
Weight | 0.077 LB |
