
- Quick Connect Air Brake Fitting
- 90° Male Elbow
- 90° Fitting Angle
- 1/16 in Male Pipe Size
- 0.59 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Do not connect regulator to bottled gas
Material | Brass |
No. of Ends | 2 |
Fitting Description | 90° Male Elbow |
End Type 2 | NPTF |
M | 0.75 in |
End Type 1 | Push to Connect |
Temperature Range [Min] | -40 °F |
End Gender 2 | Male |
Male Pipe Size | 1/16 in |
Tube Outside Diameter | 5/32 in |
End Types | Tubing & NPT |
Overall Length | 0.59 in |
Series | 1869 Series |
N | 0.59 in |
Temperature Range [Max] | 200 °F |
End Size | 1/16 NPT(m), 5/32 or 4 mm Tube(f) |
Dash Size | 2.5 |
Fitting Angle | 90° |
Weight | 0.026 LB |
