
- Quick Connect Air Brake Fitting
- 90° Male Elbow
- 90° Fitting Angle
- 3/8 in Male Pipe Size
- 1.09 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
Dash Size | 10 |
Fitting Description | 90° Male Elbow |
Male Pipe Size | 3/8 in |
Series | 1869 Series |
N | 1.1 in |
End Types | Tubing & NPT |
No. of Ends | 2 |
Fitting Angle | 90° |
End Size | 3/8 NPT(m), 5/8 Tube |
Material | Brass |
Tube Outside Diameter | 5/8 in |
Temperature Range [Min] | -40 °F |
M | 1.44 in |
End Type 1 | Push to Connect |
Overall Length | 1.09 in |
End Gender 2 | Male |
Temperature Range [Max] | 200 °F |
End Type 2 | NPTF |
Weight | 0.25 LB |
