
- Quick Connect Air Brake Fitting
- Male Connector
- Straight Fitting Angle
- 1/4 in Male Pipe Size
- 1.46 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Use of nonlubricated gaseous media will substantially limit valve life
- Pressure ratings may vary when valve is used with DC voltage supply
Fitting Description | Male Connector |
No. of Ends | 2 |
Material | Brass |
Overall Length | 1.46 in |
Hex Size 1 | 13/16 in |
End Size | 1/4 NPT(m), 1/2 Tube |
Dash Size | 8 |
Male Pipe Size | 1/4 in |
Fitting Angle | Straight |
Series | 1868 Series |
End Gender 2 | Male |
Hex Size | 13/16 in |
End Types | Tubing & NPT |
Tube Outside Diameter | 1/2 in |
End Type 1 | Push to Connect |
Finish | Brass |
End Type 2 | NPTF |
Weight | 0.099 LB |
