
- Quick Connect Air Brake Fitting
- Male Connector
- Straight Fitting Angle
- 3/8 in Male Pipe Size
- 1.27 in Overall Length
applications
- Air brakes systems using SAE J844 Type A and B tubing
features
- Vibration resistance
- Temperature range from -40 °F to 200 °F (-40 °C to 93 °C)
- Vacuum to 150 psi
- Easy, fast assembly, one-piece fitting
- Manufactured from extruded brass, providing superior strength and ductility
- Meets D.O.T. FMVSS 571.106 and SAE J1131 air brake system performance requirements
compliances
- UL® listed for fuel equipment, refrigeration and gas
- Meets specifications and standards of ASA, ASME, SAE, NSF, FDA and DOT
End Type 2 | NPTF |
Hex Size | 11/16 in |
Inner Dia. [Nom] | 0.4100 in |
Material | CA360 Brass |
End Type 1 | Push to Connect |
Series | 1868 Series |
Tube O.D. | 3/8 in |
Fitting Description | Male Connector |
Fitting Angle | Straight |
Overall Length | 1.270 in |
Tube Outside Diameter | 3/8 in |
Hex Size 1 | 11/16 in |
End Size | 3/8 Tube, 3/8 NPT(m) |
End Types | Tubing & NPT |
No. of Ends | 2 |
End Gender 2 | Male |
Dash Size | 6 |
Male Pipe Size | 3/8 in |
Weight | 0.075 LB |
EAN or UPC | 725975625330 |
