
- Quick Connect Air Brake Fitting
- Male Connector
- Straight Fitting Angle
- 1/8 in Male Pipe Size
- 0.92 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- High loads, high ambient or operating temperatures, and unusually contaminated atmospheres will require more frequent relubrication.
No. of Ends | 2 |
Finish | Brass |
End Gender 2 | Male |
End Types | Tubing & NPT |
End Type 2 | NPTF |
Tube Outside Diameter | 3/16 in |
Overall Length | 0.92 in |
Dash Size | 3 |
Male Pipe Size | 1/8 in |
Series | 1868 Series |
End Size | 1/8 NPT(m), 3/16 Tube(f) |
Fitting Angle | Straight |
Hex Size 1 | 1/2 in |
Fitting Description | Male Connector |
Material | Brass |
Hex Size | 1/2 in |
End Type 1 | Push to Connect |
Weight | 0.03 LB |
