
- Quick Connect Air Brake Fitting
- Male Connector
- Straight Fitting Angle
- 1/8 in Male Pipe Size
- 0.92 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Cannot be used in air systems where compressors are lubricated with fire-resistant fluids, such as phosphate ester and di-ester types
- Polycarbonate bowls, being transparent and tough, are ideal for use with filters and lubricators. They are suitable for use in normal industrial environments, but should not be located in areas where they could be subjected to direct sunlight, an impact
Material | Brass |
Hex Size | 7/16 in |
Finish | Brass |
Male Pipe Size | 1/8 in |
End Type 1 | Push to Connect |
Series | 1868 Series |
Hex Size 1 | 7/16 in |
Tube Outside Diameter | 5/32 in |
End Types | Tubing & NPT |
End Size | 1/8 NPT(m), 5/32 or 4 mm Tube(f) |
End Type 2 | NPTF |
Fitting Description | Male Connector |
Fitting Angle | Straight |
No. of Ends | 2 |
Dash Size | 2.5 |
Overall Length | 0.92 in |
End Gender 2 | Male |
Weight | 0.034 LB |
EAN or UPC | 725975631164 |
