
- Quick Connect Air Brake Fitting
- Female Connector
- Straight Fitting Angle
- 3/8 in Male Pipe Size
- 1.75 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- For maximum performance and life, lubrication is recommended
End Type 2 | NPTF |
Finish | Brass |
Fitting Description | Female Connector |
End Type 1 | Push to Connect |
Hex Size 1 | 13/16 in |
Hex Size | 13/16 in |
Dash Size | 6 |
No. of Ends | 2 |
Series | 1866 Series |
Male Pipe Size | 3/8 in |
Fitting Angle | Straight |
End Size | 3/8 NPT(f), 3/8 Tube |
End Gender 2 | Female |
Tube Outside Diameter | 3/8 in |
End Types | Tubing & NPT |
Female Pipe Size | 3/8 in |
Material | Brass |
Overall Length | 1.75 in |
Weight | 0.132 LB |
