
- Quick Connect Air Brake Fitting
- Female Connector
- Straight Fitting Angle
- 1/8 in Male Pipe Size
- 1.58 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
Tube Outside Diameter | 1/4 in |
Male Pipe Size | 1/8 in |
Finish | Brass |
Dash Size | 4 |
Hex Size 1 | 11/16 in |
Fitting Angle | Straight |
End Type 1 | Push to Connect |
Hex Size | 11/16 in |
Material | Brass |
End Type 2 | NPTF |
End Types | Tubing & NPT |
Overall Length | 1.58 in |
End Gender 2 | Female |
Female Pipe Size | 1/4 in |
No. of Ends | 2 |
Fitting Description | Female Connector |
End Size | 1/4 NPT(f), 1/4 Tube(f) |
Series | 1866 Series |
Weight | 0.096 LB |
