
- Quick Connect Air Brake Fitting
- Union Tee
- Tee Fitting Angle
- 1/4 in Male Pipe Size
- 1.86 in Overall Length
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
Fitting Angle | Tee |
M | 0.93 in |
M2 | 0.93 in |
Series | 1864 Series |
Material | Brass |
End Type 2 | Push to Connect |
No. of Ends | 3 |
End Type 1 | Push to Connect |
Fitting Description | Union Tee |
End Types | Tubing |
Tube Outside Diameter | 1/4 in |
End Size | 1/4 Tube(f) |
Finish | Brass |
Overall Length | 1.86 in |
Dash Size | 4 |
Male Pipe Size | 1/4 in |
M1 | 0.93 in |
Weight | 0.153 LB |
