
- Quick Connect Air Brake Fitting
- Encapsulated Cartridge
- Straight Fitting Angle
- 0.83 in Overall Length
- Brass Material
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
No. of Ends | 1 |
Overall Length | 0.83 in |
Fitting Description | Encapsulated Cartridge |
Tube O.D. | 1/2 in |
Series | 1861 Series |
Dash Size | 8 |
End Size | 1/2 Tube |
Finish | Brass |
Fitting Angle | Straight |
End Types | Tubing |
Material | Brass |
Weight | 0.0 LB |
