
- Quick Connect Air Brake Fitting
- Encapsulated Cartridge
- Straight Fitting Angle
- 0.81 in Overall Length
- Brass Material
applications
- SAE J844 type A and B
- NT100 nylon tubing
- Air brake systems
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Do not over torque as it may damage the fittings or split the tubing at the flare
Tube Outside Diameter | 3/8 in |
No. of Ends | 1 |
Overall Length | 0.81 in |
Dash Size | 6 |
Fitting Description | Encapsulated Cartridge |
Material | Brass |
Series | 1861 Series |
Fitting Angle | Straight |
End Types | Tubing |
End Size | 3/8 Tube |
Finish | Brass |
Weight | 0.035 LB |
