
- Quick Connect Air Brake Fitting
- Encapsulated Cartridge
- Straight Fitting Angle
- 0.65 in Overall Length
- Brass Material
applications
- Air brake systems
- NT100 nylon tubing
- SAE J844 type A and B
features
- Vacuum to 150 psi
- Moderate vibration resistance
- Easy to assemble
- One-piece fitting
- Reusable
- Field serviceable
compliances
- 0
caution
- Not recommended for use in air brake systems where temperatures exceed 200 °F or where battery acid can drip on tubing.
No. of Ends | 1 |
Dash Size | 4 |
Series | 1861 Series |
End Size | 1/4 Tube(f) |
Fitting Description | Encapsulated Cartridge |
Fitting Angle | Straight |
Overall Length | 0.65 in |
Tube Outside Diameter | 1/4 in |
Finish | Brass |
End Types | Tubing |
Material | Brass |
Weight | 0.19 LB |
