
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.29 in Overall Length
Thread Sealant | No |
Rigid/Swivel | Swivel |
Series | Z Series |
Style | Crimp |
End Gender 2 | Female |
Tube O.D. | 1 in |
Hose Dash Size | 16 |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | SAE |
Hose I.D. | 1 in |
Material | Stainless Steel |
End Type 2 | Line/Hose/Tube |
Hex Size 2 | 1 3/8 in |
Item Type | Fitting Assembly |
End Gender 1 | Female |
Thread Size | 1 5/16-12 |
Hex Size 1 | 1.375 in |
Overall Length | 3.29 in |
Hose Cut-Off Factor | 1.93 in |
Fitting Angle | Straight |
Hole Dia. | 0.81 in |
Weight | 0.8 LB |
