
- Crimp Fitting
- Straight Fitting Angle
- 1 in Hose Inside Diameter
- 3.19 in Overall Length
End Gender 2 | Female |
Hex Size 1 | 1.375 in |
Material | Stainless Steel |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Hose Dash Size | 16 |
Item Type | Fitting Assembly |
Series | Z Series |
Finish | Zinc Clear Trivalent Chromate |
Rigid/Swivel | Rigid |
End Type 1 | NPTF |
Style | Crimp |
Thread Size | 1-11 1/2 |
End Gender 1 | Male |
Hole Dia. | 0.82 in |
Hose Cut-Off Factor | 1.86 in |
Overall Length | 3.19 in |
Thread Sealant | No |
Hose I.D. | 1 in |
Weight | 0.0 LB |
