
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.43 in Overall Length
Hose Cut-Off Factor | 2.11 in |
End Type 1 | Line/Hose/Tube |
Material | Carbon Steel |
Hole Dia. | 0.81 in |
Style | Crimp |
Hose I.D. | 1 in |
Hex Size 1 | 1 3/8 in |
Overall Length | 3.43 in |
Hose Dash Size | 16 |
Fitting Angle | Straight |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
Thread Sealant | No |
Series | Z Series |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 1 in |
Weight | 0.659 LB |
