
- Crimp Fitting
- 45° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.62 in Overall Length
Tube O.D. | 1 in |
Style | Crimp |
Item Type | Fitting Assembly |
Fitting Angle | 45° |
Thread Sealant | No |
Hose I.D. | 1 in |
Finish | Dura-Kote |
End Type 1 | FOR-SEAL |
Material | Carbon Steel |
Thread Size | 1 11/16-12 |
Height | 1 in |
Hose Dash Size | 20 |
Hose Cut-Off Factor | 3.3 in |
Rigid/Swivel | Swivel |
Hex Size 1 | 1 7/8 in |
End Gender 1 | Female |
Overall Length | 4.62 in |
Series | Z Series |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.81 in |
Weight | 1.34 LB |
