
- Crimp Fitting
- 45° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.72 in Overall Length
Hose Dash Size | 12 |
Finish | Dura-Kote |
Overall Length | 3.72 in |
Hole Dia. | 0.83 in |
End Type 1 | FOR-SEAL |
Thread Size | 1 3/16-12 |
Series | Z Series |
Height | 0.830 in |
Hex Size 1 | 1.375 in |
Rigid/Swivel | Swivel |
Hose I.D. | 1 in |
Style | Crimp |
Fitting Angle | 45° |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Tube O.D. | 1 in |
Thread Sealant | No |
Hose Cut-Off Factor | 2.4 in |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Weight | 0.815 LB |
