
- Crimp Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.18 in Overall Length
Hole Dia. | 0.78 in |
Overall Length | 4.18 in |
Material | Carbon Steel |
Style | Crimp |
Height | 2.780 in |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Hex Size 1 | 1 5/8 in |
Fitting Angle | 90° |
End Type 1 | FOR-SEAL |
Hose Cut-Off Factor | 2.86 in |
Hose I.D. | 1 in |
Finish | Dura-Kote |
Thread Size | 1 7/16-12 |
End Gender 1 | Female |
Hose Dash Size | 16 |
Series | Z Series |
Tube O.D. | 1 in |
Rigid/Swivel | Swivel |
Thread Sealant | No |
Weight | 1.213 LB |
