
- 60° Split Flange Tube Elbow (SAE Code 61) Fitting Description
- 1 in Flange Size
- 1 in Tube Outside Diameter
- Carbon Steel Material
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Material | Carbon Steel |
Series | Z Series |
Length | 5.220 in |
Hose Cut-Off Factor | 3.89 in |
End Types 2 | Line/Hose/Tube |
Origin | Hose to Split Flange Ftg |
Fitting Angle | 60° |
Flange Type | Code 61 |
Hex | 1.941 in |
Construction | Crimp |
Height | 1.510 in |
Hose Dash Size | 16 |
End Types | Flanged |
Hole Dia. | 0.78 in |
Assembly Type | Fitting Assembly |
Fitting Description | 60° Split Flange Tube Elbow (SAE Code 61) |
Tube O.D. | 1 in |
Finish | Dura-Kote |
Weight | 1.09 LB |
