
- Crimp Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.22 in Overall Length
Series | Z Series |
End Type 1 | Push to Connect |
Hose I.D. | 1 in |
Hose Cut-Off Factor | 2.87 in |
Hose Dash Size | 16 |
Item Type | Fitting Assembly |
End Gender 1 | Male |
End Type 2 | Line/Hose/Tube |
Style | Crimp |
Hole Dia. | 0.78 in |
Finish | Dura-Kote |
Overall Length | 4.22 in |
Material | Carbon Steel |
Height | 3.540 in |
Tube O.D. | 1 in |
Hex Size 1 | 1.941 in |
Fitting Angle | 90° |
Thread Sealant | No |
Weight | 0.0 LB |
