
- Crimp Fitting
- Straight Fitting Angle
- 0.82 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.27 in Overall Length
Finish | Dura-Kote |
Hose Cut-Off Factor | 1.94 in |
Item Type | Fitting Assembly |
Material | Carbon Steel |
Style | Crimp |
End Type 1 | Push to Connect |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
End Gender 1 | Male |
Fitting Angle | Straight |
Hole Dia. | 0.82 in |
Hose Dash Size | 16 |
Overall Length | 3.27 in |
Tube O.D. | 0.820 in |
Hose I.D. | 1 in |
Hex Size 1 | 1.941 in |
Series | Z Series |
Weight | 0.0 LB |
