
- Crimp Fitting
- 90° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.22 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Height | 4 1/2 in |
No. of Ends | 2 |
Hole Dia. | 0.78 in |
Fitting Angle | 90° |
Material | Carbon Steel |
Hose Cut-Off Factor | 2.86 in |
End Type 1 | FOR-SEAL |
End Size | 1 FFOR(f), 1 Hose Crimp |
Overall Length | 4.22 in |
Thread Sealant | No |
Style | Crimp |
Hex Size | 1 5/8 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 16 |
End Types | FFOR & Hose Crimp, Hose Crimp & FFOR |
Hose I.D. | 1 in |
Rigid/Swivel | Swivel |
Thread Size | 1 7/16-12 |
Plating | Zinc Yellow Dichromate Finish |
Threads per Inch | 12 |
Compatible Hose | H104, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
Series | Z Series |
Hex Size 1 | 1 5/8 in |
Tube O.D. | 1 in |
End Gender 1 | Female |
Weight | 1.38 LB |
