
- Crimp Fitting
- 90° Fitting Angle
- 30 mm Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.09 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Item Type | Fitting Assembly |
Hose I.D. | 1 in |
End Type 1 | Metric |
Rigid/Swivel | Swivel |
Compatible Hose | H104, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
Plating | Zinc Yellow Dichromate Finish |
Material | Carbon Steel |
Finish | Dura-Kote |
Hose Cut-Off Factor | 2.74 in |
Tube O.D. | 30.000 mm |
End Gender 1 | Female |
Thread Size | M42X2 |
End Types | DIN 24° & Hose Crimp, Hose Crimp & DIN 24° |
Overall Length | 4.09 in |
End Type 2 | Line/Hose/Tube |
Threads per Inch | 2 |
Origin | Hose to Tube Ftg |
Hex Size 1 | 1.97 in |
Height | 2.910 in |
Hole Dia. | 0.81 in |
Series | Z Series |
End Size | 1 Hose Crimp, M42 DIN 24°(f) |
Hex Size | 1.97 in |
Hose Dash Size | 16 |
Style | Crimp |
Thread Sealant | No |
No. of Ends | 2 |
Fitting Angle | 90° |
Weight | 1.4 LB |
