
- Crimp Fitting
- 90° Fitting Angle
- 28 mm Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.94 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Compatible Hose | H104, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
Thread Sealant | No |
End Types | DIN Univ & Hose Crimp, Hose Crimp & DIN Univ |
Origin | Hose to Tube Ftg |
Hose Cut-Off Factor | 2.58 in |
Hose I.D. | 1 in |
Compatible Tube O.D. | 1.25 |
Tube O.D. | 28.000 mm |
End Type 2 | Line/Hose/Tube |
Hex Size | 1.61 in |
Thread Size | M36X2 |
Finish | Dura-Kote |
Item Type | Fitting Assembly |
Style | Crimp |
Series | Z Series |
Hole Dia. | 0.81 in |
Hose Dash Size | 25 |
Material | Carbon Steel |
No. of Ends | 2 |
Hex Size 1 | 1.61 in |
Rigid/Swivel | Swivel |
Fitting Angle | 90° |
Overall Length | 3.94 in |
End Size | 1 Hose Crimp, M36 Din Univ(f) |
End Gender 1 | Female |
Height | 2.400 in |
End Type 1 | Metric |
O.D. | 1.941 in |
Plating | Zinc Yellow Dichromate Finish |
Threads per Inch | 2 |
Weight | 0.93 LB |
