
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.8 in Overall Length
Hose Dash Size | 16 |
Style | Crimp |
End Type 1 | MPT |
Material | Carbon Steel |
Fitting Angle | Straight |
End Gender 1 | Female |
Hose I.D. | 1 in |
End Type 2 | Line/Hose/Tube |
Overall Length | 3.8 in |
Hex Size 2 | 1 1/2 in |
Series | Z Series |
Hex Size 1 | 1.375 in |
Thread Size | 1 5/16-12 |
Rigid/Swivel | Rigid |
Hole Dia. | 0.81 in |
Item Type | Fitting Assembly |
Finish | Dura-Kote |
Tube O.D. | 1 in |
Hose Cut-Off Factor | 1.48 in |
Thread Sealant | No |
Weight | 0.9 LB |
