
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.99 in Overall Length
End Type 1 | Metric |
Fitting Angle | Straight |
Hose Cut-Off Factor | 1.64 in |
Hole Dia. | 0.81 in |
Hose I.D. | 1 in |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
Style | Crimp |
Overall Length | 2.99 in |
Hose Dash Size | 16 |
Finish | Dura-Kote |
Thread Sealant | No |
Tube O.D. | 1 in |
Material | Carbon Steel |
Series | Z Series |
Hex Size 1 | 1.941 in |
Weight | 0.0 LB |
