
- Crimp Fitting
- Straight Fitting Angle
- 28 mm Tube Outside Diameter
- 1 in Hose Inside Diameter
- 2.98 in Overall Length
Overall Length | 2.98 in |
Item Type | Fitting Assembly |
Style | Crimp |
Fitting Angle | Straight |
Tube O.D. | 28.000 mm |
Hose I.D. | 1 in |
Finish | Dura-Kote |
Series | Z Series |
Hose Dash Size | 16 |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.63 in |
End Type 1 | Metric |
Hole Dia. | 0.81 in |
Hex Size 1 | 1.941 in |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Weight | 0.59 LB |
