
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.03 in Overall Length
Fitting Angle | Straight |
Hose Cut-Off Factor | 1.71 in |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 1 in |
Hose Dash Size | 20 |
Overall Length | 3.03 in |
Thread Sealant | No |
Rigid/Swivel | Rigid |
Finish | Dura-Kote |
Style | Crimp |
End Gender 1 | Male |
Item Type | Fitting Assembly |
Thread Size | 1 5/8-12 |
Hose I.D. | 1 in |
Hole Dia. | 0.81 in |
Series | Z Series |
End Type 1 | JIC 37 |
Hex Size 2 | 1 11/16 in |
Material | Carbon Steel |
Hex Size 1 | 1.687 in |
Weight | 0.5 LB |
