
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.11 in Overall Length
Hose Cut-Off Factor | 1.8 in |
Tube O.D. | 1 in |
Hose I.D. | 1 in |
Series | Z Series |
Finish | Dura-Kote |
End Type 1 | JIC 37 |
Thread Sealant | No |
Thread Size | 1 3/16-12 |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hex Size 1 | 1.375 in |
Style | Crimp |
End Gender 1 | Male |
Overall Length | 3.11 in |
Rigid/Swivel | Rigid |
Hex Size 2 | 1 3/8 in |
Item Type | Fitting Assembly |
Hole Dia. | 0.72 in |
Fitting Angle | Straight |
Hose Dash Size | 14 |
Weight | 0.953 LB |
