
- Crimp Fitting
- 45° Fitting Angle
- 30 mm Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4.78 in Overall Length
description
- Wide selection of hose and end configurations allowing for a diverse number of applications.
applications
- General-purpose low, medium and high pressure hydraulics
Series | Z Series |
Hex Size 1 | 2.16 in |
Overall Length | 4.78 in |
Hose Cut-Off Factor | 3.42 in |
Material | Carbon Steel |
End Type 1 | Metric |
Item Type | Fitting Assembly |
No. of Ends | 2 |
Hose Dash Size | 16 |
Fitting Angle | 45° |
Tube O.D. | 30.000 mm |
Hex Size | 2.16 in |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Style | Crimp |
Origin | Hose to Tube Ftg |
Height | 1.480 in |
Rigid/Swivel | Swivel |
Thread Size | M42X2 |
Hole Dia. | 0.81 in |
Finish | Dura-Kote |
End Types | DIN 24° & Hose Crimp, Hose Crimp & DIN 24° |
Plating | Zinc Yellow Dichromate Finish |
End Gender 1 | Male |
Compatible Hose | H104, H425, H345, H145, H190, H290, H280, H145R, H190H, H290H, H290L, H400, H421 |
Hose I.D. | 1 in |
End Size | 1 Hose Crimp, M42 DIN 24°(f) |
Threads per Inch | 2 |
Weight | 1.43 LB |
